Shop ALLPOINTS

Allpoints 2801922 Diffuser, Hnycmb, 1"X4", 1/4, Blk

  • Mfr # 2801922

  • Zoro # G704879312


product price:  $52.35
/ea

Key Features

Width
4 in
Length
48 in
Height
1 in
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2801922
Zoro #
G704879312
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
48 in
Height
1 in

Details

Weight
1 lb
Item
Hnycmb Diffuser

Description

color: black material: polycarbonate length: 48" | 1219 mm width: 4" | 102 mm outer diameter: 1/4" cell size | 6 mm cell size depth: 1" | 25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.