Zoro Homepage

Dipperwell With Faucet

  • Mfr # 561462

  • Zoro # G702315591


product price: $60.55
/ea

Key Features

Overall Length
8 in
Overall Width
7 in
Overall Height
7 in
Includes
Faucet with 2 in Spout and 1-1/2 in Pipe
Drain Opening
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561462
Zoro #
G702315591
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
7 in
Overall Height
7 in

Details

Item
Dipper Well
Includes
Faucet with 2 in Spout and 1-1/2 in Pipe
Drain Opening
1-1/2 in
Material
Stainless Steel

Description

- Fits 6" Hole ;- 1 1/2" Pipe Size Drain ;- Stainless Steel Inner And Outer Can ;- Faucet Has 2" Spout And 1 1/2" Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.