Zoro Homepage

Disconect - 1/2" Male & Female

  • Mfr # 8011473

  • Zoro # G602336573


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Inlet Type
Male
Outlet Size
1/2 in
Inlet Size
1/2 in
Outlet Type
Female
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011473
Zoro #
G602336573
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1/2 in
Inlet Size
1/2 in
Width
3 in
Length
3 in
Height
2 in

Details

Item
Disconnect
Inlet Type
Male
Outlet Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.