Zoro Homepage

Dispenser, Cup, 4-Sctn , Wire

  • Mfr # 1041116

  • Zoro # G502212601


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
20 in
Cup Size
6 oz to 44 oz
Length
6.25 in
Material
Wire
For Use with
Paper, plastic or foam cups with rim diameter range of 2 5/8 - 4 3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041116
Zoro #
G502212601
UPC #
-
Country of Origin
United States

Dimensions

Depth (in)
20 in
Cup Size
6 oz to 44 oz
Length
6.25 in
Height
24.75 in

Details

Material
Wire
For Use with
Paper, plastic or foam cups with rim diameter range of 2 5/8 - 4 3/4
Orientation
Vertical
Number of Compartments
4
Placement
Countertop
Finish
Powder Coat
Dispensing Mechanism
EZ-Twist adjustment mechanism
Color
Black
Coating
Powder
Type
Cup dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.