Zoro Homepage

Dispenser, Cup , Wire, 3 Section

  • Mfr # 1041115

  • Zoro # G102212773


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
For Use With
For 6 to 44 oz Cups, For 2-5/8 to 4 3/4 in Dia
Includes
Rubber Tip Feet; Suction Cup Feet
Length
20.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041115
Zoro #
G102212773
UPC #
-
Country of Origin
United States

Dimensions

Length
20.50 in
Height
7 in
Width
19.50 in

Details

Item
Cup Dispenser
Material
Steel
Color
Black
For Use With
For 6 to 44 oz Cups, For 2-5/8 to 4 3/4 in Dia
Includes
Rubber Tip Feet; Suction Cup Feet

Description

Color: Black ;Material: Steel ;Width: 5 15/16" | 151 Mm ;Height: 18 5/8" | 473 Mm ;Includes: Rubber Tip Feet | Suction Cup Feet ;Depth: 19 1/4" | 489 Mm ;Note: Used For 6-44 Oz Cups, For 2 5/8"-4 3/4" Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.