Zoro Homepage

Dispenser, Dual Precision Tip Orange Fifo Pack/6 Pk

  • Mfr # 2802362

  • Zoro # G802242070


product price: $5.65
/pk 6, $0.94/ea
Sold in multiples of 2 for $11.30

Key Features

Material
Plastic
Type
Dual Precision Tip
Width
2 in
Color
Orange
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2802362
Zoro #
G802242070
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Height
3 in
Length
5 in
Overall Dia. (In.)
2-3/16 in

Details

Item
Dual Precision Tip Dispenser
Material
Plastic
Type
Dual Precision Tip
Color
Orange

Description

Dual Precision Tip Dispensers Orange, Pack Of 6;Color: Orange;Depth: 2" Overall, 51 Mm;Material(S): Plastic;Width: 4-1/8", 105 Mm;Outside Diameter: 2-3/16", 55 Mm;Weight: 0.02 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.