Zoro Homepage

Dispenser, Pancake , Aluminum

  • Mfr # 2801968

  • Zoro # G402249424


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Features
Stainless Steel Plunger; 8 Calibrated Volume Settings from 1/2 to 8 oz
Length
1 in
Height
1 in
Material
Aluminum
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801968
Zoro #
G402249424
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in
Height
1 in
Width
1 in

Details

Item
Dispenser
Features
Stainless Steel Plunger; 8 Calibrated Volume Settings from 1/2 to 8 oz
Material
Aluminum
Gauge
10 ga

Description

Material: Stainless Steel Plunger | Aluminum 10 Gauge High;Grade Aluminum Body ;Type: 8 Calibrated Volume Settings From 1/2-8 Oz (15-237Ml)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.