Zoro Homepage

Dispenser, Whipped Cream , 2 Pint

  • Mfr # 2801897

  • Zoro # G702246505


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Height
4.50 in
Width
4.50 in
Material
Stainless Steel
Length
14 in
Capacity (Oz.)
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801897
Zoro #
G702246505
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.50 in
Width
4.50 in
Length
14 in

Details

Item
Dispenser
Material
Stainless Steel
Capacity (Oz.)
32 oz
Standards
NSF Certified

Description

Material: Stainless Steel ;Width: 3 3/4" | 95 Mm ;Height: 13 1/2" | 343 Mm ;Capacity: 1 L | 32 Oz ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.