Zoro Homepage

Divider, Basket(F/5-5/8"X -5/8"

  • Mfr # 2261147

  • Zoro # G202219979


product price: $24.85
/ea

Key Features

For Use With
Fits 5-5/8 in Height X 5-5/8 in Width
Width
6 in
Material
Steel
Height
0.25 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2261147
Zoro #
G202219979
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Height
0.25 in
Length
9 in

Details

Item
Basket Divider
For Use With
Fits 5-5/8 in Height X 5-5/8 in Width
Material
Steel
Finish
Nickel-Plated

Description

Basket Border{T} Fryer Basket Divider Fits 5-5/8" H X 5-5/8" W ;Nominal Basket Size;Height: 5-7/16", 138 Mm;Material(S): Steel;Length: 6-1/2" Handle, 165 Mm Handle;Fits Nominal Fryer Basket Size 5-5/8" X 5-5/8";(143Mm X 143Mm);Plating: Nickel-Plated;Type: Divider;Weight: 0.28 Lb;Width: 4-7/8", 124 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.