Zoro Homepage

Divider - Clear, Plastic 19-1/4" X 10" X 1/4"

  • Mfr # 8010152

  • Zoro # G902318781


product price: $22.39
/ea

Key Features

Length
10 in
Overall Height
0.25 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team