Zoro Homepage

Donut And Bakery Basket

  • Mfr # AXA12985

  • Zoro # G911317485


product price: $23.99
/ea

Key Features

Material
Wire
Overall Length (In.)
26.5 in
Overall Width (In.)
10.5 in
Overall Height (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team