Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door, Bin, 48" X 16.21", Brown For Manitowoc Machines

  • Mfr # 5001033

  • Zoro # G704880547


product price: $1,443.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001033
Zoro #
G704880547
UPC #
-
Country of Origin
United States

Description

color: brown material: plastic width: 48" | 1219 mm height: 16 3/16" | 411 mm thickness: 3 1/4" | 83 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.