
Door Closer - Internal
Mfr # 265743
Zoro # G102252595
product price: $17.65
/eaKey Features
For Use With
For Non-Rise Full Face Doors; For Right or Left Opening Doors
Features
Internal Spring Cartridge; Concealed Spring; Concealed Body 3-13/16 in Long X 7/8 in Square; Top Plate with 1 in Hole Centers; 120° Range
Width
3 in
Length
4.50 in
Standards
NSF Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
265743
Zoro #
G102252595
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
4.50 in
Height
1 in
Details
Item
Power Cartridge Door Closer
For Use With
For Non-Rise Full Face Doors; For Right or Left Opening Doors
Features
Internal Spring Cartridge; Concealed Spring; Concealed Body 3-13/16 in Long X 7/8 in Square; Top Plate with 1 in Hole Centers; 120° Range
Standards
NSF Certified
Type
Cartridge
Finish
Chrome-Plated
Description
Power Cartridge Only. Nsf, Chrome Plated.;Internal Spring Cartridge.;Concealed Spring For Non-Rise Full Face Doors.;For Right Or Left Opening Doors.;Concealed Body 3-13/16" Long X 7/8" Sq.;Top Plate 3" X 1" Od. With 1" Hole Centers.;120 Degree Range.;Used Wih Left Or Right Mounting Brackets;Beverage Air Cfg24, Cfg36, Cfg48, Cfg74, Crg24, Crg36,;Crg48, Crg74, Kf12, Kf24, Kf36, Kf48, Kf74, Kr12, Kr24,;Kr36, Kr48, Kr74, Ucr27 ;Norlake Refrigerator Nr(211,482,763), Lr(152,192);Freezer Nf(211,482,763), Zf081Sms-22 (Dq Topping Freezer);T-23-2, Tssu 36-12Mb, Tssu 48-18Mb, Tssu Series, Tssu-48,;Tssu-48-8-47, Tuc-48, Tuc-60, Tuc27F, Twt-48, Twt-60, Twtf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.