
Door Gasket 8' Screw-In Magnetic
Mfr # 741308
Zoro # G602307030
product price: $18.89
/eaKey Features
Width
2.50 in
Color
Gray
Length
9 in
Height
9.50 in
Type
Screw-In Magnetic Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
741308
Zoro #
G602307030
UPC #
-
Country of Origin
United States
Dimensions
Width
2.50 in
Length
9 in
Height
9.50 in
Details
Item
Door Gasket
Color
Gray
Type
Screw-In Magnetic Gasket
Application
General
Description
Gray, 8 Ft;M 3/8", B 13/16", H 11/16";Screw-In Magnetic Gasket;Gen Use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.