Zoro Homepage

Door Gasket 8' Snap-In Magnetic

  • Mfr # 741309

  • Zoro # G402307278


product price: $33.85
/ea

Key Features

Type
Dart Mount
Color
Gray
Application
General
Height
9.50 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741309
Zoro #
G402307278
UPC #
-
Country of Origin
United States

Dimensions

Height
9.50 in
Length
9 in
Width
1 in

Details

Item
Door Gasket
Type
Dart Mount
Color
Gray
Application
General

Description

Gray, 8 Ft;Mag 5/8", B 1", H 5/8";Dart Mount;Gen Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.