Zoro Homepage

Door Gasket Sponge Rubber - 10Ft

  • Mfr # 741306

  • Zoro # G702306971


product price: $11.59
/ea

Key Features

Features
Self Stick Adhesive Backing
Length
6-5/8 in
Width
6-5/8 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741306
Zoro #
G702306971
UPC #
-
Country of Origin
United States

Dimensions

Length
6-5/8 in
Width
6-5/8 in
Height
1 in

Details

Item
Door Gasket Sponge Rubber
Features
Self Stick Adhesive Backing

Description

1" W X 1/4" Thick ;Self Stick Adhesive Backing ;Gaskets Can Be Stacked For Extra Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.