Zoro Homepage

Double Taco Cups Fry Basket

  • Mfr # 63187

  • Zoro # G911298326


product price: $45.15
/ea

Key Features

Diameter (in)
8 in
Width (in)
11 in
Handle Included
Yes
Length (in)
20 in
Height (in)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63187
Zoro #
G911298326
UPC #
-
Country of Origin
China

Dimensions

Diameter (in)
8 in
Width (in)
11 in
Length (in)
20 in
Height (in)
5 in

Details

Handle Included
Yes
Dishwasher Safe
Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.