Zoro Homepage

Drain-Free Flow

  • Mfr # 111350

  • Zoro # G303525603


product price: $39.89
/ea

Key Features

Connection
2 in NPS
Length (In.)
8 in
Overall Dia. (In.)
4.5 in
Pipe Dia. - Drains
3.5 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111350
Zoro #
G303525603
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
8 in
Overall Dia. (In.)
4.5 in
Pipe Dia. - Drains
3.5 in
Height (In.)
3 in
Width
3 in
Size
3 1/2 in

Details

Connection
2 in NPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.