Zoro Homepage

Drain-Plt 2X2

  • Mfr # 111326

  • Zoro # G803525394


product price: $25.95
/ea

Key Features

Width
4 in
Outside Dia.
2.375 in
Height (In.)
3 in
Material of Construction - Drains
Nickel-plated brass
Length (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111326
Zoro #
G803525394
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4 in
Outside Dia.
2.375 in
Height (In.)
3 in
Length (In.)
5 in
Size
2 in (L)
Pipe Dia. - Drains
2 in

Details

Material of Construction - Drains
Nickel-plated brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.