
Drain-Rotary Brass
Mfr # 111257
Zoro # G303525337
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
14.5 in
Connection
Fits 1.5 in or 2 in pipe size
Width
4.5 in
Size
3.5 in
Material of Construction - Drains
Plated brass body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111257
Zoro #
G303525337
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
14.5 in
Width
4.5 in
Size
3.5 in
Height (In.)
4.5 in
Pipe Dia. - Drains
2 in
Details
Connection
Fits 1.5 in or 2 in pipe size
Material of Construction - Drains
Plated brass body
Color - Drains
Plated brass body
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.