Zoro Homepage

Dredge , W/Handle, 10 Oz, S/S

  • Mfr # 1371070

  • Zoro # G202227462


product price: $7.59
/ea

Key Features

Overall Length
3.75 in
Overall Height (In.)
2.75 in
Includes
Handle and Gears
Overall Width (In.)
3.50 in
Serving Utensil Capacity
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371070
Zoro #
G202227462
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3.75 in
Overall Height (In.)
2.75 in
Overall Width (In.)
3.50 in

Details

Item
Dredge
Includes
Handle and Gears
Serving Utensil Capacity
10 oz
Material
Stainless Steel

Description

Material: Stainless Steel ;Capacity: 6 G | 10 Oz ;Inner Diameter: 1/16" Holes | 2 Mm Holes ;Includes: Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.