
Drill
Mfr # 721030
Zoro # G402308268
product price: $16.15
/eaKey Features
Size
#22
Width (in)
2 in
Height (in)
1 in
Length (in)
4.5 in
Plating
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
721030
Zoro #
G402308268
UPC #
-
Country of Origin
United States
Dimensions
Size
#22
Width (in)
2 in
Height (in)
1 in
Length (in)
4.5 in
Details
Plating
Brass
Description
Orifice With Brass Hex Shank, # 22
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.