Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill

  • Mfr # 721060

  • Zoro # G602310153


product price: $16.85
/ea

Key Features

Height (in)
1 in
Width (in)
3 in
Size
#52
Length (in)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721060
Zoro #
G602310153
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1 in
Width (in)
3 in
Size
#52
Length (in)
4.5 in

Description

Orifice With Brass Hex Shank, # 52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.