Zoro Homepage

Drill

  • Mfr # 721078

  • Zoro # G302311931


product price: $16.15
/ea

Key Features

Features
Brass Hex Shank
Length
4.50 in
Size
#70
Type
Orifice
Width
0.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721078
Zoro #
G302311931
UPC #
-
Country of Origin
United States

Dimensions

Length
4.50 in
Size
#70
Width
0.30 in
Height
2 in

Details

Item
Orifice Drill
Features
Brass Hex Shank
Type
Orifice

Description

Orifice With Brass Hex Shank, # 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.