
Drill
Mfr # 721080
Zoro # G902311935
product price: $16.85
/eaKey Features
Features
Brass Hex Shank
Height
2 in
Size
#72
Width
0.30 in
Type
Orifice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
721080
Zoro #
G902311935
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Size
#72
Width
0.30 in
Length
4.50 in
Details
Item
Orifice Drill
Features
Brass Hex Shank
Type
Orifice
Description
Orifice With Brass Hex Shank, # 72
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.