
Drill Bit, #64 Orifice
Mfr # 721072
Zoro # G902311942
product price: $16.15
/eaKey Features
Features
Brass Hex Shank
Length
4.50 in
Size
#64
Height
2 in
Type
Orifice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
721072
Zoro #
G902311942
UPC #
-
Country of Origin
United States
Dimensions
Length
4.50 in
Size
#64
Height
2 in
Width
0.30 in
Details
Item
Orifice Drill
Features
Brass Hex Shank
Type
Orifice
Description
Orifice Drill With Brass Hex Shank, # 64
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.