Zoro Homepage

Drill Bit Kit

  • Mfr # 721156

  • Zoro # G602316247


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Height
1.20 in
Length
8.70 in
Includes
(21) Drill: #19 to #39
Width
4.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721156
Zoro #
G602316247
UPC #
-
Country of Origin
United States

Dimensions

Height
1.20 in
Length
8.70 in
Width
4.30 in

Details

Item
Drill Bit Kit
Includes
(21) Drill: #19 to #39

Description

Contains 21 Drill Sizes, #19 To #39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.