Zoro Homepage

Drill, Double Point , 1/8"

  • Mfr # 1421255

  • Zoro # G602225242


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Height (in)
0.25 in
Material
Steel High Speed
Length (in)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421255
Zoro #
G602225242
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
0.25 in
Length (in)
2.25 in

Details

Material
Steel High Speed

Description

Material: Steel High Speed ;Outer Diameter: 1/8" ;Type: 135 Degree Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.