
Drill, Double Point , 3/16"
Mfr # 1421257
Zoro # G102225698
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Height (in)
0.25 in
Length (in)
2 in
Material
Steel High Speed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1421257
Zoro #
G102225698
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
0.25 in
Length (in)
2 in
Details
Material
Steel High Speed
Description
Material: Steel High Speed ;Size: 3/16" ;Type: 135 Degree Split Point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.