Zoro Homepage

Drill, Short (1/8")

  • Mfr # 1421245

  • Zoro # G602223859


product price: $1.55
/ea
Sold in multiples of 5 for $7.75

Key Features

Type
135° Split Point
Material
High Speed Steel
Height
0.25 in
Length
2 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421245
Zoro #
G602223859
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Length
2 in
Width
0.25 in
Outside Dia. (In.)
1/8 in

Details

Item
Drill
Type
135° Split Point
Material
High Speed Steel

Description

Material: Steel High Speed ;Outer Diameter: 1/8" ;Type: 135 Degree Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.