Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Motor C09E4A

  • Mfr # 8400174

  • Zoro # G411295016


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Width (in)
1 in
Length (in)
1 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8400174
Zoro #
G411295016
UPC #
-
Country of Origin
China

Dimensions

Width (in)
1 in
Length (in)
1 in
Height (in)
1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.