
Drop In Drain Strainer
Mfr # 321391
Zoro # G603526560
product price: $10.55
/eaKey Features
Type
Drop-In
Length (In.)
8.50 in
Material
Plastic
Height (In.)
2.25 in
For Use With
Floor Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321391
Zoro #
G603526560
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
8.50 in
Height (In.)
2.25 in
Details
Item
Drain Strainer
Type
Drop-In
Material
Plastic
For Use With
Floor Drain
Description
White Plastic Drop-In Floor Strainer;8-1/2" X 8-1/2" X 2-1/2", 1/8" Holes, Fits Most Deep White;Floor Drains
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.