Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Pressure Control

  • Mfr # 8011896

  • Zoro # G702345987


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Length
6.75 in
Width
6.50 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011896
Zoro #
G702345987
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.75 in
Width
6.50 in
Height
3 in

Details

Item
Dual Pressure Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.