Zoro Homepage

Dustpan, Lobby (Plastic)

  • Mfr # 1591087

  • Zoro # G102216788


product price: $27.75
/ea

Key Features

Length (in)
41 in
Width (in)
12 in
Height (in)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591087
Zoro #
G102216788
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
41 in
Width (in)
12 in
Height (in)
6 in

Description

Color: Black ;Material: Plastic Dustpan | Aluminum Handle ;Width: 11 3/4" | 298 Mm ;Height: 35 1/2" | 902 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.