Zoro Homepage

Eductor Kit 3.5Gpm N/S P&G

  • Mfr # 8407213

  • Zoro # G402351097


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Features
3.5 gpm
Height
6 in
Width
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8407213
Zoro #
G402351097
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6 in
Width
8 in
Length
8 in

Details

Item
Educator Kit
Features
3.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.