
Electrode/Wire Lead Assembly
Mfr # 441445
Zoro # G602265125
product price: $2.75
/eaSold in multiples of 3 for $8.25
Key Features
For Use With
Spark Ignitor # 44-1429
Features
Battery Operated
Height
1 in
Length
6 in
Type
Female Push-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441445
Zoro #
G602265125
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Length
6 in
Width
4.50 in
Size
1/8 in
Details
Item
Electrode Wire Lead Assembly
For Use With
Spark Ignitor # 44-1429
Features
Battery Operated
Type
Female Push-On
Description
Spark Electrode With 36" Wire Lead W/ 1/8" Female Push-On.;Electrode Can Be Bent To Desired Position.;Can Be Used With Battery Operated ;Spark Ignitor # 44-1429
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.