Zoro Homepage

Element 240V, 3000W, 1Ph

  • Mfr # 1441031

  • Zoro # G902214311


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Height
4.50 in
Phase
1
Voltage
240 V
Length
12 in
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1441031
Zoro #
G902214311
UPC #
-
Country of Origin
United States

Dimensions

Height
4.50 in
Length
12 in
Width
9.25 in

Details

Item
Element
Phase
1
Voltage
240 V
Max. Wattage
3 kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.