Zoro Homepage

Element, Cal Rod 72", 200W at 120V

  • Mfr # 342304

  • Zoro # G302261212


product price: $61.35
/ea

Key Features

Height
0.50 in
Length
21.25 in
Voltage
120/240 VAC
Material
Incoloy Sheath
Width
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342304
Zoro #
G302261212
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Length
21.25 in
Width
20.25 in
Outside Dia. (In.)
1/4 in

Details

Item
Element
Voltage
120/240 VAC
Material
Incoloy Sheath
Max. Wattage
300 W at 120VAC; 1200 W at 240VAC

Description

Material: Incoloy Sheath ;Weight: .665 Lb ;Length: 72" | 1828 Mm | 24" Wire Leads | 610 Mm Wire Leads ;Voltage: 120 V Ac | 240 V Ac ;Electrical Wattage: 200 @ 120V | 800 @ 240V ;Outer Diameter: 1/4" | 6 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.