Zoro Homepage

Encore Ss Leverwaste Drain

  • Mfr # 8009648

  • Zoro # G602323115


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length
12 in
Width
5.25 in
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8009648
Zoro #
G602323115
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
5.25 in
Height
5.25 in

Details

Item
Lever Waste Drain
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.