
Energy Saver Ballast Can Light (Icf-2S26-H1-L (Discontinued)
- Mfr # 8009666
- Zoro # G302321442
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8009666
Zoro #
G302321442
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
2.375 in
Height (in)
3 in
Length (in)
5 in
Details
Material
Steel
Voltage (V AC)
120-277
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.