Zoro Homepage

Enmotion Dispenser Key

  • Mfr # 138129

  • Zoro # G602227642


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Height
2.5 in
Dispenser Width
8.38 in
Dispenser Depth
3.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138129
Zoro #
G602227642
UPC #
-
Country of Origin
Unknown

Dimensions

Dispenser Height
2.5 in
Dispenser Width
8.38 in
Dispenser Depth
3.189 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.