Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporator 15 Qt, 240V, 1500W

  • Mfr # 342290

  • Zoro # G802259610


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Capacity (qt)
15 qt
Wattage (W)
1500 W
Voltage (V AC)
240 V
Material
Stainless Steel
Width (in)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342290
Zoro #
G802259610
UPC #
-
Country of Origin
China

Dimensions

Width (in)
13 in
Depth (in)
4 in
Height (in)
6 1/2 in
Length (in)
21 in

Details

Capacity (qt)
15 qt
Wattage (W)
1500 W
Voltage (V AC)
240 V
Material
Stainless Steel

Description

Material: Stainless Steel ;Weight: 7.585 Lb ;Length: 21" | 533 Mm ;Width: 13" | 330 Mm ;Height: 6 1/2" | 165 Mm ;Voltage: 240 V Ac ;Electrical Wattage: 1500 ;Capacity: 14.2 L | 15 Qt ;Type: Dissipates Up To 12 Gal (45L) A Day ;Depth: 4" | 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.