Zoro Homepage

Extender, Backsplash 60in Griddle Guard

  • Mfr # 1331872

  • Zoro # G911297336


product price: $1,834.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331872
Zoro #
G911297336
UPC #
-
Country of Origin
Unknown

Description

Grill Advantage 6in Backsplash Extender, Ansi: Y,Depth: 1;1/4in,Depth: 32Mm,Gauge: 16,Includes: Universal Mounting;Clips,Instruct: Y,Length: 13 1/2in,Length: 343Mm,Material:;Stainless Steel,Nsf Certified: Y,Ul Listed: Y,Warranty: Y,;Weight: 22.28Lb,Width: 59 3/4in,Width: 1518Mm,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.