
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421805
Zoro #
G302267382
UPC #
-
Country of Origin
United States
Description
Automatic Reset High, Low & Condenser Fan Cycling Pressure;Switches.;Fan Cycling Lo-Pres. Open 150 Psi, Close 225 Psi, +/- 15Psi;High Pressure Spst Open On Pressure Rise;Low Pressure Spst Open On Pressure Fall;Condenser Fan Cycling Spst Open On Pressure Fall.;1/4" Female Sae Connection;Snap Acting Ss Hermetically Sealed Sensor (Shp, Slp & Sfc);Small Size And Light Weight For Direct Mounting;Excellent Set Point Repeatability/Stability;Pressure Range: 0 To 650 Psi, Burst Pressure: 5000 Psi;Life @ Rated Load: 100,000 Cycles;Rated Voltage: 50/60 Hz., 24/120/240 V (6 Rla, 36 Lra);Temperatures: Ambient 20°F To 176°F (-30°C To 80°C);Fluid 60°F To 250°F (-50°C To 120°C)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.