This item is Discontinued.

Allpoints Fan & Light Switch 421399

This item is Discontinued.

Allpoints

Fan & Light Switch (Discontinued)

Mfr # 421399
Zoro # G702275864
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
421399
Zoro #
G702275864
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.20 in
Width
1.80 in
Height
1.90 in

Details

Item
Switch
Features
Snap in 1 in X 9/16 in Hole; 3/4 in Long Plunger; 3/16 in Male Push on Terminal
Amps
10 A
Voltage
125/250 V
Type
Push Button
Color
White

Description

Push Button Switch, 10Amp 125/250V;Snap In 1" X 9/16" Hole, 3/4" Long Plunger, 3Ea 3/16" Male;Push On Term, 1 Circuit, Common, No, Nc, Push Switch,;White;Traulsen

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.