Zoro Homepage

Faucet Mounting Kit

  • Mfr # 262361

  • Zoro # G203525826


product price: $16.35
/ea

Key Features

Standards
ANSI Accredited; NSF Certified
Includes
2 bronze nuts, 2 rubber washers, 2 metal star washers
Outlet Type
Long Nipple
Inlet Size
1/2 in
Outlet Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262361
Zoro #
G203525826
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
2 in
Length
5.50 in
Height
1.25 in
Width
3-5/8 in

Details

Standards
ANSI Accredited; NSF Certified
Includes
2 bronze nuts, 2 rubber washers, 2 metal star washers
Item
Faucet Mounting Kit
Outlet Type
Long Nipple
Inlet Type
MPT
Type
Female Deck

Description

Female Deck , 1/2" Mpt X 2" Long Nipples;-Straight, 2 Bronze Nuts, 2 Rubber Washers & 2 Metal Star;Washers.;Nsf Certified To Ansi / Nsf 61 Section 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.