Zoro Homepage

Female Disconnect (Pk 10 16-14 Blue, 1/4 Pk

  • Mfr # 851067

  • Zoro # G702337715


product price: $5.45
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.90

Key Features

Features
Tin Plated Copper Terminals; Vinyl Insulated; 16 to 14 AWG Wire; 1/4 in Tab
Length
3.50 in
Width
2 in
Type
Female
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851067
Zoro #
G702337715
UPC #
-
Country of Origin
United States

Dimensions

Length
3.50 in
Width
2 in
Height
0.50 in

Details

Item
Flat Quick Disconnect Push-On
Features
Tin Plated Copper Terminals; Vinyl Insulated; 16 to 14 AWG Wire; 1/4 in Tab
Type
Female
Color
Blue

Description

Tin Plated Copper Trminals, Vinyl Insulated. 10/Pk;Female Flat Quick Disconnect Push-On, Fully Insulated.;Color Blue;1/4" Tab;Wire Gauge 16-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.