Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Quick Connect 1/4"

  • Mfr # 263199

  • Zoro # G402242623


product price: $0.55
/ea
Sold in multiples of 16 for $8.80

Key Features

Type
Female
Height
0.75 in
Length
0.75 in
Size
1/4 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263199
Zoro #
G402242623
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Length
0.75 in
Size
1/4 in
Width
0.25 in

Details

Item
Quick Connect
Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.