
Ferrule, Brass -7/16" (20/Pkg) Pk
Mfr # 263659
Zoro # G702238975
product price: $20.85
/pk 20, $1.04/eaKey Features
Length
2.50 in
Size
7/16 in
Height
3 in
Material
Brass
Type
CCT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
263659
Zoro #
G702238975
UPC #
-
Country of Origin
United States
Dimensions
Length
2.50 in
Size
7/16 in
Height
3 in
Width
3 in
Details
Item
Ferrule
Material
Brass
Type
CCT
Description
Brass Ferrule, 7/16" Cct, 20/Pk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.