
Fifo Bottle 20Oz
Mfr # 185672
Zoro # G302224668
product price: $3.85
/eaSold in multiples of 3 for $11.55
Key Features
Capacity
20 oz
Height
9 in
Width
2.75 in
Depth
2.75 in
Standards
NSF Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185672
Zoro #
G302224668
UPC #
-
Country of Origin
Canada
Dimensions
Height
9 in
Width
2.75 in
Depth
2.75 in
Details
Item
Squeeze Bottle
Capacity
20 oz
Standards
NSF Certified
Description
Fifo 20 Oz Squeeze Bottle Idealing For Handling Thick;Product Like Relish Or Tarter. Allows First Sauce In To Be;The First Out. Large Mouth Opening For Easy Filling. Nsf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.